Zoro Homepage

MXS STROKE ADJUSTER (0-5 ADJ)

  • Mfr # MXS-AS12

  • Zoro # G515364649


product price: $33.39
/ea

Key Features

Thread Size
M8 x 1
Weight
0.07 lb
For Bore Diameter
12 mm
Product Type
Stroke Adjuster
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXS-AS12
Zoro #
G515364649
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8 x 1
For Bore Diameter
12 mm
Overall Height
31 mm
Overall Length
20 mm

Details

Item
Stroke Adjuster
Weight
0.07 lb
Product Type
Stroke Adjuster
Standards
RoHS Compliant
Series
MXS
Compatible with Series
MXS
System of Measurement
Metric

Description

Stroke Adjuster, For Bore Diameter 12 mm, Overall Length 20 mm, Overall Height 31 mm, Compatible with Series MXS, Thread Size M8 x 1, Product Type Stroke Adjuster, Standards RoHS Compliant, Weight 0.07 lb, Series MXS, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.