Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCG Cylinder

  • Mfr # NCDGBA40-0300

  • Zoro # G613367122


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
30 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDGBA40-0300
Zoro #
G613367122
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
30 mm
Rod Thread Size
M14 x 1.5
Rod Diameter
16 mm
Inlet Size
1/8 in
Bore Diameter
1 1/2 in
Stroke Length
3 in
Body Diameter
47 mm

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Cushion Type
Air Cushion
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
End Cap Material
Aluminum
Maximum Operating Pressure
145 psi
Number of Rods
Single Rod
Minimum Operating Pressure
8 psi
Rod Gender
Male
End Cap Material Finish
Anodized
Maximum Operating Temperature
158 Degrees F
Weight
0.41 kg
Series
NCG
System of Measurement
Inch
Actuation Type
Air Extend, Air Retract
Cylinder Repair
Repairable
For Fluid Type
Air
Piston Rod Material Finish
Chrome Plated
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical
Rod Rotation
Rotating Rod
Body Material Finish
Anodized
Lead Wire Type
No Lead Wire
Air Inlet Type
Rc
Piston Material Finish
Chromate Coated
Minimum Operating Temperature
14 Degrees F

Description

Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 1 1/2 in, Cushion Type Air Cushion, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.