Zoro Homepage

NCG Cylinder

  • Mfr # NCDGBN32-0100

  • Zoro # G413367131


product price: $48.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
22 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDGBN32-0100
Zoro #
G413367131
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
22 mm
Rod Thread Size
M10 x 1.25
Body Diameter
38 mm
Rod Diameter
12 mm
Bore Diameter
1 1/4 in
Stroke Length
1 in
Inlet Size
1/8 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
End Cap Material
Aluminum
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Lead Wire Type
No Lead Wire
Piston Material Finish
Chromate Coated
Series
NCG
Number of Rods
Single Rod
Minimum Operating Pressure
8 psi
Weight
0.26 kg
Cylinder Repair
Repairable
Mounting Orientation
Horizontal, Vertical
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
145 psi
Rod Rotation
Rotating Rod
Maximum Operating Temperature
158 Degrees F
Inlet Gender
Female
Piston Rod Material Finish
Chrome Plated
Rod Gender
Male
For Fluid Type
Air
System of Measurement
Inch
End Cap Material Finish
Anodized
Body Material Finish
Anodized
Air Inlet Type
Rc
Actuation Type
Air Extend, Air Retract

Description

Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 1 1/4 in, Cushion Type Rubber Cushion, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.