Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCDMB075-0100T

  • Zoro # G513344759


product price: $46.39
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDMB075-0100T
Zoro #
G513344759
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
1/4"-28
Rod Diameter
1/4 in
Bore Diameter
3/4 in
Nose Mount Thread Size
5/8"-18
Stroke Length
1 in
Body Diameter
7/8 in
Inlet Size
1/8 in
End Cap Length
1/8 in

Details

Item
Round Body Cylinder
Cylinder Action
Single Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
End Cap Material
Aluminum
Piston Rod Material
Stainless Steel
Cushion Type
None
Piston Material
Aluminum
Weight
0.2 lb
End Cap Material Finish
Anodized
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Cylinder Repair
Non-Repairable
Air Inlet Type
NPT
Series
NCM
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
Piston Material Finish
Chromate Coated
Minimum Operating Pressure
8 psi
Body Material Finish
Anodized
System of Measurement
Inch
Actuation Type
Air Extend, Air Retract
Mounting Orientation
Horizontal, Vertical
Lead Wire Type
No Lead Wire
Rod Gender
Male
Body Material Grade
316
Inlet Gender
Female
Rod Rotation
Rotating Rod
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.