Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCDMB150-0100C-X103US

  • Zoro # G713367152


product price: $73.65
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDMB150-0100C-X103US
Zoro #
G713367152
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
7/16"-20
Bore Diameter
1 1/2 in
Nose Mount Thread Size
3/4"-16
Inlet Size
1/8 in
Stroke Length
1 in
Body Diameter
1 9/16 in
Rod Diameter
7/16 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Spring Extension Force
7 lb
Piston Rod Material
Carbon Steel
End Cap Material
Aluminum
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Spring Retraction Force
12.4 lb
Body Material Finish
Anodized
Air Inlet Type
NPT
Maximum Operating Pressure
250 psi
Piston Rod Material Finish
Chrome Plated
Number of Rods
Single Rod
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Air
Minimum Operating Temperature
40 Degrees F
Series
NCM
System of Measurement
Inch
Piston Material Finish
Chromate Coated
Minimum Operating Pressure
8 psi
Cylinder Repair
Non-Repairable
Actuation Type
Air Extend, Spring Retract
End Cap Material Finish
Anodized
Mounting Orientation
Horizontal, Vertical
Rod Rotation
Rotating Rod
Body Material Grade
316
Inlet Gender
Female
Weight
0.68 lb
Lead Wire Type
No Lead Wire
Rod Gender
Male

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/2 in, Cushion Type Rubber Cushion, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 12.4 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.