Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCDMC125-0200C

  • Zoro # G113344715


product price: $70.79
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDMC125-0200C
Zoro #
G113344715
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
7/16"-20
Nose Mount Thread Size
3/4"-16
Stroke Length
2 in
Bore Diameter
1 1/4 in
Body Diameter
1 5/16 in
End Cap Length
1/4 in
Inlet Size
1/8 in
Rod Diameter
7/16 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
End Cap Material
Aluminum
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
Minimum Operating Pressure
8 psi
Body Material Finish
Anodized
Series
NCM
System of Measurement
Inch
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
Minimum Operating Temperature
40 Degrees F
For Fluid Type
Air
Piston Material Finish
Chromate Coated
Maximum Operating Pressure
250 psi
End Cap Material Finish
Anodized
Air Inlet Type
NPT
Maximum Operating Temperature
140 Degrees F
Mounting Orientation
Horizontal, Vertical
Actuation Type
Air Extend, Air Retract
Rod Gender
Male
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Inlet Gender
Female
Weight
0.58 lb
Body Material Grade
316

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/4 in, Cushion Type Rubber Cushion, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.