Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCDMC125-0300C

  • Zoro # G914534209


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDMC125-0300C
Zoro #
G914534209
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Length
3/4 in
Stroke Length
3 in
Inlet Size
1/8 in
Body Diameter
1 5/16 in
Rod Thread Size
7/16"-20
End Cap Length
1/4 in
Nose Mount Thread Size
3/4"-16
Bore Diameter
1 1/4 in
Rod Diameter
7/16 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Rod Material Finish
Chrome Plated
Piston Material
Aluminum
Maximum Operating Temperature
140 Degrees F
System of Measurement
Inch
Number of Rods
Single Rod
Piston Rod Material
Carbon Steel
End Cap Material Finish
Anodized
Maximum Operating Pressure
250 psi
Series
NCM
End Cap Material
Aluminum
Minimum Operating Temperature
40 Degrees F
Cylinder Repair
Non-Repairable
For Fluid Type
Air
Air Inlet Type
NPT
Standards
RoHS Compliant
Body Material Finish
Anodized
Piston Material Finish
Chromate Coated
Minimum Operating Pressure
8 psi
Cushion Type
Rubber Cushion
Weight
0.58 lb
Lead Wire Type
No Lead Wire
Actuation Type
Air Extend, Air Retract
Rod Gender
Male
Rod Rotation
Rotating Rod
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical
Body Material Grade
316

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/4 in, Cushion Type Rubber Cushion, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.