Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCDME125-0100C

  • Zoro # G314534229


product price: $76.85
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDME125-0100C
Zoro #
G314534229
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
3/4 in
Bore Diameter
1 1/4 in
Rod Thread Size
7/16"-20
Rod Diameter
7/16 in
End Cap Length
1/4 in
Body Diameter
1 5/16 in
Stroke Length
1 in
Inlet Size
1/8 in
Nose Mount Thread Size
3/4"-16

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
40 Degrees F
Minimum Operating Pressure
8 psi
Piston Rod Material Finish
Chrome Plated
Series
NCM
Cylinder Repair
Non-Repairable
End Cap Material
Aluminum
Piston Material Finish
Chromate Coated
End Cap Material Finish
Anodized
Weight
0.68 lb
System of Measurement
Inch
Air Inlet Type
NPT
Cushion Type
Rubber Cushion
For Fluid Type
Air
Number of Rods
Single Rod
Body Material Finish
Anodized
Standards
RoHS Compliant
Piston Material
Aluminum
Lead Wire Type
No Lead Wire
Rod Gender
Male
Mounting Orientation
Horizontal, Vertical
Actuation Type
Air Extend, Air Retract
Body Material Grade
316
Inlet Gender
Female
Rod Rotation
Rotating Rod

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 1 1/4 in, Cushion Type Rubber Cushion, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.