Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCDME200-0800-XC6

  • Zoro # G514534210


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
7/8 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDME200-0800-XC6
Zoro #
G514534210
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
7/8 in
Inlet Size
1/4 in
Stroke Length
8 in
Bore Diameter
2 in
End Cap Length
3/8 in
Rod Diameter
5/8 in
Rod Thread Size
1/2"-20
Body Diameter
2 1/16 in
Nose Mount Thread Size
1 1/4"-12

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Maximum Operating Temperature
140 Degrees F
Piston Material Finish
Chromate Coated
Number of Rods
Single Rod
Minimum Operating Temperature
40 Degrees F
End Cap Material Finish
Anodized
Maximum Operating Pressure
250 psi
Air Inlet Type
NPT
System of Measurement
Inch
Minimum Operating Pressure
8 psi
Piston Rod Material Finish
Chrome Plated
End Cap Material
Aluminum
Cushion Type
None
For Fluid Type
Air
Series
NCM
Piston Material
Aluminum
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Body Material Grade
316
Rod Gender
Male
Lead Wire Type
No Lead Wire
Weight
1.49 lb
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 2 in, Cushion Type None, Stroke Length 8 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.