Shop SMC

NCM, Air Cylinder

  • Mfr # NCMB200-0200
  • Zoro # G814534224

product price: 
$
89.69
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NCMB200-0200
Zoro #
G814534224
UPC #
-
Country of Origin
United States
Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Cushion Type
None
Piston Material
Aluminum
Minimum Operating Pressure
8 psi
Mounting Orientation
Horizontal, Vertical
Minimum Operating Temperature
40 Degrees F
Inlet Gender
Female
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
Piston Rod Material Finish
Chrome Plated
Actuation Type
Air Extend, Air Retract
System of Measurement
Inch
End Cap Material Finish
Anodized
Piston Material Finish
Chromate Coated
Air Inlet Type
NPT
Maximum Operating Temperature
140 Degrees F
Body Material Grade
316
Rod Rotation
Rotating Rod
Weight
1.35 lb
For Fluid Type
Air
Cylinder Repair
Non-Repairable
Lead Wire Type
No Lead Wire
Series
NCM
Rod Gender
Male

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
1/2"-20
Body Diameter
2 1/16 in
Stroke Length
2 in
Rod Diameter
5/8 in
Bore Diameter
2 in
Nose Mount Thread Size
1/2"-20
Inlet Size
1/4"

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 2 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade 316

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.