Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCMC075-0200

  • Zoro # G813367151


product price: $39.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCMC075-0200
Zoro #
G813367151
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
1/4"-28
Rod Diameter
1/4 in
Stroke Length
2 in
Bore Diameter
3/4 in
Inlet Size
#10-32
Body Diameter
7/8 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Piston Material
Aluminum
Minimum Operating Pressure
8 psi
Rod Rotation
Rotating Rod
Piston Material Finish
Chromate Coated
For Fluid Type
Air
Air Inlet Type
UNF
Maximum Operating Temperature
140 Degrees F
Series
NCM
Maximum Operating Pressure
250 psi
Inlet Gender
Female
Body Material Grade
316
End Cap Material Finish
Anodized
Actuation Type
Air Extend, Air Retract
Air Inlet Center to Center Distance
2 3/16 in
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Mounting Orientation
Horizontal, Vertical
Minimum Operating Temperature
40 Degrees F
System of Measurement
Inch
Number of Rods
Single Rod
Rod Gender
Male
Weight
0.17 lb
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 2 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Rear, Body Material Grade 316, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.