Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCMC106-0200S

  • Zoro # G914534230


product price: $37.69
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCMC106-0200S
Zoro #
G914534230
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
5/16"-24
Rod Diameter
5/16 in
Stroke Length
2 in
Bore Diameter
1 1/16 in
Body Diameter
1 1/8 in
Inlet Size
#10-32

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Piston Material
Aluminum
Spring Retraction Force
6.03 lb
Cushion Type
None
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Minimum Operating Pressure
8 psi
Air Inlet Type
UNF
Body Material Grade
316
Maximum Operating Pressure
250 psi
End Cap Material Finish
Anodized
Rod Gender
Male
Series
NCM
System of Measurement
Inch
Rod Rotation
Rotating Rod
Piston Material Finish
Chromate Coated
Minimum Operating Temperature
40 Degrees F
Weight
0.32 lb
For Fluid Type
Air
Actuation Type
Air Extend, Spring Retract
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical
Cylinder Repair
Non-Repairable
Air Inlet Center to Center Distance
2 3/64 in
Maximum Operating Temperature
140 Degrees F
Piston Rod Material Finish
Chrome Plated
Number of Rods
Single Rod
Lead Wire Type
No Lead Wire

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 2 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force 6.03 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Rear, Body Material Grade 316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.