Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCMC125-0300C

  • Zoro # G613367160


product price: $64.79
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCMC125-0300C
Zoro #
G613367160
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
7/16"-20
Rod Diameter
7/16 in
Stroke Length
3 in
Bore Diameter
1 1/4 in
Inlet Size
#10-32
Body Diameter
1 5/16 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Rubber Cushion
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Standards
RoHS Compliant
Mounting Orientation
Horizontal, Vertical
Minimum Operating Pressure
8 psi
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod
Air Inlet Center to Center Distance
2 5/16 in
Series
NCM
Minimum Operating Temperature
40 Degrees F
Body Material Grade
316
Number of Rods
Single Rod
Rod Gender
Male
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
250 psi
Weight
0.58 lb
Maximum Operating Temperature
140 Degrees F
Piston Material Finish
Chromate Coated
For Fluid Type
Air
Piston Rod Material Finish
Chrome Plated
System of Measurement
Inch
Lead Wire Type
No Lead Wire
End Cap Material Finish
Anodized
Inlet Gender
Female
Air Inlet Type
UNF

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 1/4 in, Cushion Type Rubber Cushion, Stroke Length 3 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Rear, Body Material Grade 316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.