NCM, Air Cylinder
Mfr # NCMC150-0600
Zoro # G713344719
product price: $80.69
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCMC150-0600
Zoro #
G713344719
UPC #
-
Country of Origin
Viet Nam
Dimensions
Rod Thread Length
3/4 in
Rod Thread Size
7/16"-20
Inlet Size
#10-32
Stroke Length
6 in
Bore Diameter
1 1/2 in
Body Diameter
1 9/16 in
Rod Diameter
7/16 in
Description
Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 6 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Rear, Tie Rod Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.