Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCME106-0500S

  • Zoro # G513345206


product price: $63.69
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCME106-0500S
Zoro #
G513345206
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
5/16"-24
Bore Diameter
1 1/16 in
Inlet Size
#10-32
Stroke Length
5 in
Rod Diameter
5/16 in
Body Diameter
1 1/8 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Cushion Type
None
Piston Material
Aluminum
Spring Retraction Force
6.03 lb
Piston Rod Material
Carbon Steel
Minimum Operating Pressure
8 psi
Rod Rotation
Rotating Rod
Air Inlet Type
UNF
Piston Rod Material Finish
Chrome Plated
Maximum Operating Pressure
250 psi
Air Inlet Center to Center Distance
2 3/64 in
For Fluid Type
Air
Weight
0.41 lb
Cylinder Repair
Non-Repairable
Mounting Orientation
Horizontal, Vertical
Body Material Grade
316
Maximum Operating Temperature
140 Degrees F
Inlet Gender
Female
Actuation Type
Air Extend, Spring Retract
Series
NCM
Minimum Operating Temperature
40 Degrees F
System of Measurement
Inch
End Cap Material Finish
Anodized
Piston Material Finish
Chromate Coated
Rod Gender
Male
Lead Wire Type
No Lead Wire
Number of Rods
Single Rod

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 5 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force 6.03 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.