Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCMKB075-0200C

  • Zoro # G413344415


product price: $56.49
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCMKB075-0200C
Zoro #
G413344415
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
1/4"-28
Bore Diameter
3/4 in
Stroke Length
2 in
Rod Diameter
1/4 in
Nose Mount Thread Size
1/4"-28
Inlet Size
1/8 in
Body Diameter
7/8 in

Details

Cylinder Action
Single Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Piston Material
Aluminum
Weight
0.14 lb
System of Measurement
Inch
Cylinder Repair
Non-Repairable
Air Inlet Center to Center Distance
3 7/32 in
Minimum Operating Temperature
40 Degrees F
Minimum Operating Pressure
25 psi
Number of Rods
Single Rod
For Fluid Type
Air
Rod Rotation
Non-Rotating Rod
Actuation Type
Air Extend, Air Retract
Maximum Operating Pressure
250 psi
Piston Material Finish
Chromate Coated
Rod Gender
Male
Body Material Grade
316
Maximum Operating Temperature
140 Degrees F
Air Inlet Type
NPT
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical
Series
NCMK
Lead Wire Type
No Lead Wire
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 3/4 in, Cushion Type Rubber Cushion, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 316, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.