Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCMR075-0300

  • Zoro # G814534125


product price: $58.79
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCMR075-0300
Zoro #
G814534125
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
1/4"-28
Body Diameter
13/16 in
Rod Diameter
1/4 in
Bore Diameter
3/4 in
Stroke Length
3 in
Overall Height
1 in
Nose Mount Thread Size
1/4"-28
Inlet Size
1/8 in
Overall Width
1 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Cushion Type
None
Piston Material
Aluminum
Series
NCM
Number of Rods
Single Rod
Inlet Gender
Female
Cylinder Repair
Non-Repairable
For Fluid Type
Air
System of Measurement
Inch
Minimum Operating Pressure
8 psi
Rod Gender
Male
Actuation Type
Air Extend, Air Retract
Lead Wire Type
No Lead Wire
End Cap Material Finish
Anodized
Maximum Operating Pressure
250 psi
Piston Material Finish
Chromate Coated
Minimum Operating Temperature
40 Degrees F
Weight
0.2 lb
Air Inlet Center to Center Distance
5/8 in
Mounting Orientation
Horizontal, Vertical
Air Inlet Type
NPT
Maximum Operating Temperature
140 Degrees F
Body Material Grade
316
Rod Rotation
Rotating Rod
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Block, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 316, Overall Width 1 in, Overall Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.