Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP3-10BS
Zoro #
G721915802
UPC #
-
Country of Origin
Japan
Description
Item Pad Unit, Adapter Material Brass, Adapter Mfr. Part Number ZP3A-T3-A12-04; ZP3A-T3-A12-06; ZP3A-T3-A12-B5; ZP3A-T3-A5; ZP3A-T3-B5; ZP3A-Y3-B5, Durometer 40, Includes Groove and Bellows Type, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 11 mm, Overall Height 10 mm, Pad Color Black, Pad Diameter 10 mm, Pad Height 10 mm, Pad Material Silicone, Pad Mfr. Part Number ZP3-10BS, Pad Type Bellows
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.