Pad Unit, Black, Flat Pad
Mfr # ZP3-035UU
Zoro # G621915186
product price: $5.15
/eaSold in multiples of 2 for $10.30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP3-035UU
Zoro #
G621915186
UPC #
-
Country of Origin
Japan
Description
Item Pad Unit, Adapter Material Brass, Adapter Mfr. Part Number ZP3A-T1-A3; ZP3A-T1-A6-B3; ZP3A-T1-B3; ZP3A-Y1-B3, Durometer 50-60, Includes Groove and Bellows Type, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 4 mm, Overall Height 3 mm, Pad Color Black, Pad Diameter 3.5 in, Pad Height 3 mm, Pad Material Urethane Rubber, Pad Mfr. Part Number ZP3-035UU, Pad Type Flat, Port Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.