PERFECT BLOCK ASSY
Mfr # SY30M-60-1A
Zoro # G215439845
product price: $32.49
/eaKey Features
Includes
Mounting Screws
Overall Height
35 mm
Overall Width
12 3/8 mm
Overall Length
88 3/16 mm
Body Material
Die Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY30M-60-1A
Zoro #
G215439845
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
35 mm
Overall Width
12 3/8 mm
Overall Length
88 3/16 mm
Details
Item
PERFECT BLOCK ASSY
Includes
Mounting Screws
Body Material
Die Cast Zinc
Operating Temperature - Minimum
-10 Degrees C
Plate Orientation
Horizontal
Seal Material
Nitrile Butadiene Rubber
Compatible Brand
SMC
Compatible Series
SY3000/5000/7000
Operating Temperature - Maximum
50 Degrees C
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Product Type
Spacer Assembly
Operating Pressure - Minimum
0.1 MPa
Operating Pressure - Maximum
1 MPa
Description
PERFECT BLOCK ASSY, Includes Mounting Screws
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.