Zoro Homepage

Perp Reed Direct, 24V-100V AC/DC, 0.5m

  • Mfr # D-A90V

  • Zoro # G1275838


product price: $14.75
/ea

Key Features

Switching Voltage
100 V AC/DC or less, 24 V AC/DC or less, 48 V AC/DC or less
Enclosure Type
IP67
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit, Din Terminal Electrical Entry, Heat Resistant, Magnetic Field Resistant, Reed Type Auto Switches, Solid State Switch
Display
LED Indicator Light
Lead Length (Ft.)
0.5 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-A90V
Zoro #
G1275838
UPC #
713049118321
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
0.5 m

Details

Item
Perpendicular Reed Direct
Switching Voltage
100 V AC/DC or less, 24 V AC/DC or less, 48 V AC/DC or less
Enclosure Type
IP67
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit, Din Terminal Electrical Entry, Heat Resistant, Magnetic Field Resistant, Reed Type Auto Switches, Solid State Switch
Display
LED Indicator Light
Switching Current
20 mA; 40 mA; 50 mA
Type
Perpendicular Reed Auto Switch
Number of Wires
2
Minimum Cycle Time
1.2 ms
Operating Temperature - Maximum
140 Degrees F
Standards
RoHS Compliant
Operating Temperature - Minimum
14 Degrees F

Description

Perpendicular Reed Direct, Perpendicular Reed Auto Switch, Switching Current 20 mA; 40 mA; 50 mA, Switching Voltage 100 V AC/DC or less, 24 V AC/DC or less, 48 V AC/DC or less, Lead Length (Ft.) 0.5 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.