Zoro Homepage

Perpendicular Reed 2 Wire Rail, 0.5m

  • Mfr # D-A79W

  • Zoro # G1275768


product price: $22.59
/ea

Key Features

Switching Voltage
24 V DC
Lead Length (Ft.)
0.5 m
Description/Special Features
2-Color Indication, Band, Rail, and Tie-Rod Mounting, Built-In Off-Delay Timer (200 ms), Grommet Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Switch, Wide Range Detection Configurations
Display
LED
Enclosure Type
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-A79W
Zoro #
G1275768
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
0.5 m

Details

Item
Perpendicular Reed 2 Wire Rail
Switching Voltage
24 V DC
Description/Special Features
2-Color Indication, Band, Rail, and Tie-Rod Mounting, Built-In Off-Delay Timer (200 ms), Grommet Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Switch, Wide Range Detection Configurations
Display
LED
Enclosure Type
IP67
Type
Perpendicular Reed Auto Switch
Switching Current
5 to 40 mA
Standards
RoHS Compliant
Number of Wires
2
Minimum Cycle Time
1.2 ms
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
14 Degrees F

Description

Perpendicular Reed 2 Wire Rail, Perpendicular Reed Auto Switch, Switching Current 5 to 40 mA, Switching Voltage 24 V DC, Lead Length (Ft.) 0.5 m, Enclosure Type IP67, Display LED, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.