Perpendicular Reed 2 Wire Rail, 0.5m
Mfr # D-A80
Zoro # G1275856
product price: $10.75
/eaKey Features
Switching Voltage
100 V AC/DC, 24 V AC/DC or less, 48 V AC/DC
Enclosure Type
IP67
Switching Current
20 mA; 40 mA; 50 mA
Lead Length (Ft.)
0.5 m
Type
Perpendicular Reed Auto Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-A80
Zoro #
G1275856
UPC #
-
Country of Origin
Japan
Dimensions
Lead Length (Ft.)
0.5 m
Details
Item
Perpendicular Reed 2 Wire Rail
Switching Voltage
100 V AC/DC, 24 V AC/DC or less, 48 V AC/DC
Enclosure Type
IP67
Switching Current
20 mA; 40 mA; 50 mA
Type
Perpendicular Reed Auto Switch
Display
LED Indicator Light
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit, Din Terminal Electrical Entry, Heat Resistant, Magnetic Field Resistant, Reed Type Auto Switches, Solid State Switch
Number of Wires
2
Operating Temperature - Maximum
140 Degrees F
Minimum Cycle Time
1.2 ms
Operating Temperature - Minimum
14 Degrees F
Standards
RoHS Compliant
Description
Perpendicular Reed 2 Wire Rail, Perpendicular Reed Auto Switch, Switching Current 20 mA; 40 mA; 50 mA, Switching Voltage 100 V AC/DC, 24 V AC/DC or less, 48 V AC/DC, Lead Length (Ft.) 0.5 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.