Perpendicular Reed 2 Wire Rail
Mfr # D-A73SAPC
Zoro # G1275759
product price: $29.39
/eaKey Features
Switching Voltage
100 V AC, 24 V DC
Enclosure Type
IP67
Lead Length (Ft.)
0.5 m
Type
Perpendicular Reed Auto Switch
Display
LED Indicator Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-A73SAPC
Zoro #
G1275759
UPC #
-
Country of Origin
Japan
Dimensions
Lead Length (Ft.)
0.5 m
Details
Item
Perpendicular Reed 2 Wire Rail
Switching Voltage
100 V AC, 24 V DC
Enclosure Type
IP67
Type
Perpendicular Reed Auto Switch
Display
LED Indicator Light
Switching Current
5 to 20 mA; 5 to 40 mA
Number of Wires
2
Operating Temperature - Maximum
140 Degrees F
Minimum Cycle Time
1.2 ms
Operating Temperature - Minimum
14 Degrees F
Connection Type
M8-3Pin
Standards
CE
Description
Perpendicular Reed 2 Wire Rail, Perpendicular Reed Auto Switch, Switching Current 5 to 20 mA; 5 to 40 mA, Switching Voltage 100 V AC, 24 V DC, Lead Length (Ft.) 0.5 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.