Perpendicular Solid 2 Wire Direct
Mfr # D-Y7BWZ
Zoro # G1280196
product price: $57.89
/eaKey Features
Switching Voltage
24 V DC
Type
Perpendicular Solid State Auto Switch
Lead Length (Ft.)
5 m
Enclosure Type
IP67
Display
LED Indicator Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-Y7BWZ
Zoro #
G1280196
UPC #
-
Country of Origin
Japan
Dimensions
Lead Length (Ft.)
5 m
Details
Item
Perpendicular Solid 2 Wire Direct
Switching Voltage
24 V DC
Type
Perpendicular Solid State Auto Switch
Enclosure Type
IP67
Display
LED Indicator Light
Switching Current
2.5 to 40 mA
Number of Wires
2
Operating Temperature - Maximum
140 Degrees F
Minimum Cycle Time
1 ms
Standards
CE; RoHS Compliant
Operating Temperature - Minimum
14 Degrees F
Description
Perpendicular Solid 2 Wire Direct, Perpendicular Solid State Auto Switch, Switching Current 2.5 to 40 mA, Switching Voltage 24 V DC, Lead Length (Ft.) 5 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.