Zoro Homepage

Perpendicular Solid 2 Wire Direct, L 3m

  • Mfr # D-F8BL

  • Zoro # G1276915


product price: $36.19
/ea

Key Features

Switching Voltage
24 V DC
Type
Perpendicular Solid State Auto Switch
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
Switching Current
2.5 to 40 mA
Lead Length (Ft.)
3 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-F8BL
Zoro #
G1276915
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
3 m

Details

Item
Perpendicular Solid 2 Wire Direct
Switching Voltage
24 V DC
Type
Perpendicular Solid State Auto Switch
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
Switching Current
2.5 to 40 mA
Enclosure Type
IP67
Display
LED Indicator Light
Number of Wires
2
Minimum Cycle Time
1 ms
Operating Temperature - Maximum
140 Degrees F
Standards
RoHS Compliant
Operating Temperature - Minimum
14 Degrees F

Description

Perpendicular Solid 2 Wire Direct, Perpendicular Solid State Auto Switch, Switching Current 2.5 to 40 mA, Switching Voltage 24 V DC, Lead Length (Ft.) 3 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.