Zoro Homepage

Perpendicular Solid 2 Wire Direct, L 3m

  • Mfr # D-M9BVL

  • Zoro # G1278455


product price: $35.99
/ea

Key Features

Switching Voltage
24 V DC
Lead Length (Ft.)
3 m
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
Display
LED Indicator Light
Switching Current
2.5 to 40 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-M9BVL
Zoro #
G1278455
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
3 m

Details

Item
Perpendicular Solid 2 Wire Direct
Switching Voltage
24 V DC
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
Display
LED Indicator Light
Switching Current
2.5 to 40 mA
Type
Perpendicular Solid State Auto Switch
Enclosure Type
IP67
Operating Temperature - Maximum
140 Degrees F
Minimum Cycle Time
1 ms
Number of Wires
2
Operating Temperature - Minimum
14 Degrees F
Standards
RoHS Compliant

Description

Perpendicular Solid 2 Wire Direct, Perpendicular Solid State Auto Switch, Switching Current 2.5 to 40 mA, Switching Voltage 24 V DC, Lead Length (Ft.) 3 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.