Zoro Homepage

Perpendicular Solid 2 Wire Rail, L 3m

  • Mfr # D-F7BAVL

  • Zoro # G1276565


product price: $54.39
/ea

Key Features

Switching Voltage
24 V DC
Lead Length (Ft.)
3 m
Switching Current
5 to 40 mA
Type
Perpendicular Solid State Auto Switch
Enclosure Type
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-F7BAVL
Zoro #
G1276565
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
3 m

Details

Item
Perpendicular Solid 2 Wire Rail
Switching Voltage
24 V DC
Switching Current
5 to 40 mA
Type
Perpendicular Solid State Auto Switch
Enclosure Type
IP67
Display
LED Indicator Light
Description/Special Features
2-Color Indication, Built-In Off-Delay Timer (200 ms), Grommet Electrical Entry, Heat Resistant, Magnetic Field Resistant, Rail Mounting Style, Solid State Auto Switches
Operating Temperature - Maximum
140 Degrees F
Minimum Cycle Time
1 ms
Number of Wires
2
Operating Temperature - Minimum
14 Degrees F
Standards
RoHS Compliant

Description

Perpendicular Solid 2 Wire Rail, Perpendicular Solid State Auto Switch, Switching Current 5 to 40 mA, Switching Voltage 24 V DC, Lead Length (Ft.) 3 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.