Perpendicular Solid NPN Direct
Mfr # D-M9NWVSAPC
Zoro # G1278963
product price: $44.79
/eaKey Features
Switching Voltage
28 V DC or less
Lead Length (Ft.)
0.5 m
Enclosure Type
IP67
Switching Current
40 mA or less
Function
NPN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-M9NWVSAPC
Zoro #
G1278963
UPC #
-
Country of Origin
Japan
Dimensions
Lead Length (Ft.)
0.5 m
Details
Item
Perpendicular Solid NPN Direct
Switching Voltage
28 V DC or less
Enclosure Type
IP67
Switching Current
40 mA or less
Function
NPN
Type
Perpendicular Solid State Auto Switch
Display
LED Indicator Light
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
Number of Wires
3
Minimum Cycle Time
1 ms
Operating Temperature - Maximum
140 Degrees F
Connection Type
M8-3Pin
Operating Temperature - Minimum
14 Degrees F
Standards
RoHS Compliant
Description
Perpendicular Solid NPN Direct, Perpendicular Solid State Auto Switch, Switching Current 40 mA or less, Switching Voltage 28 V DC or less, Function NPN, Lead Length (Ft.) 0.5 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.