Zoro Homepage

Perpendicular Solid NPN Direct, SAPC, 0.5m

  • Mfr # D-F8NSAPC

  • Zoro # G1276958


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Switching Voltage
28 V DC or less
Function
NPN
Switching Current
40 mA or less
Lead Length (Ft.)
0.5 m
Enclosure Type
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-F8NSAPC
Zoro #
G1276958
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
0.5 m

Details

Item
Perpendicular Solid NPN Direct
Switching Voltage
28 V DC or less
Function
NPN
Switching Current
40 mA or less
Enclosure Type
IP67
Display
LED Indicator Light
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
Type
Perpendicular Solid State Auto Switch
Standards
RoHS Compliant
Number of Wires
3
Minimum Cycle Time
1 ms
Operating Temperature - Maximum
140 Degrees F
Connection Type
M8-3Pin
Operating Temperature - Minimum
14 Degrees F

Description

Perpendicular Solid NPN Direct, Perpendicular Solid State Auto Switch, Switching Current 40 mA or less, Switching Voltage 28 V DC or less, Function NPN, Lead Length (Ft.) 0.5 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.