Zoro Homepage

Perpendicular Solid NPN Rail, L 3m

  • Mfr # D-F7NVL

  • Zoro # G1276653


product price: $39.85
/ea

Key Features

Switching Voltage
28 V DC or less
Enclosure Type
IP67
Lead Length (Ft.)
3 m
Display
LED Indicator Light
Type
Perpendicular Solid State Auto Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-F7NVL
Zoro #
G1276653
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
3 m

Details

Item
Perpendicular Solid NPN Rail
Switching Voltage
28 V DC or less
Enclosure Type
IP67
Display
LED Indicator Light
Type
Perpendicular Solid State Auto Switch
Function
NPN
Switching Current
40 mA or less
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
Number of Wires
3
Operating Temperature - Maximum
140 Degrees F
Minimum Cycle Time
1 ms
Standards
RoHS Compliant
Operating Temperature - Minimum
14 Degrees F

Description

Perpendicular Solid NPN Rail, Perpendicular Solid State Auto Switch, Switching Current 40 mA or less, Switching Voltage 28 V DC or less, Function NPN, Lead Length (Ft.) 3 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.