Perpendicular Solid PNP Direct
Mfr # D-M9PWVL
Zoro # G1279374
product price: $39.15
/eaKey Features
Switching Voltage
28 V DC or less
Function
PNP
Lead Length (Ft.)
3 m
Switching Current
40 mA or less
Display
LED Indicator Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-M9PWVL
Zoro #
G1279374
UPC #
713049121666
Country of Origin
Japan
Dimensions
Lead Length (Ft.)
3 m
Details
Item
Perpendicular Solid PNP Direct
Switching Voltage
28 V DC or less
Function
PNP
Switching Current
40 mA or less
Display
LED Indicator Light
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
Enclosure Type
IP67
Type
Perpendicular Solid State Auto Switch
Number of Wires
3
Minimum Cycle Time
1 ms
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
14 Degrees F
Standards
RoHS Compliant
Description
Perpendicular Solid PNP Direct, Perpendicular Solid State Auto Switch, Switching Current 40 mA or less, Switching Voltage 28 V DC or less, Function PNP, Lead Length (Ft.) 3 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.