Zoro Homepage

Perpendicular Solid PNP Rail, 3 Wire, L 3m

  • Mfr # D-F7PVL

  • Zoro # G1276897


product price: $42.69
/ea

Key Features

Display
LED Indicator Light
Switching Current
80 mA or less
Enclosure Type
IP67
Lead Length (Ft.)
3 m
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-F7PVL
Zoro #
G1276897
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
3 m

Details

Item
Perpendicular Solid PNP Rail
Display
LED Indicator Light
Switching Current
80 mA or less
Enclosure Type
IP67
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
Type
Perpendicular Solid State Auto Switch
Function
PNP
Standards
RoHS Compliant
Number of Wires
3
Operating Temperature - Maximum
140 Degrees F
Minimum Cycle Time
1 ms
Operating Temperature - Minimum
14 Degrees F

Description

Perpendicular Solid PNP Rail, Perpendicular Solid State Auto Switch, Switching Current 80 mA or less, Function PNP, Lead Length (Ft.) 3 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.