
PILOT OPERATED SPEED CONTROLLER
Mfr # ASP330F-01-08S
Zoro # G115854823
product price: $40.35
/eaKey Features
Adjustment Type
Knurled
Fitting Style
Universal
Body Material
Brass/PBT
Valve Body Size
1/8 in
Metering Direction
Meter Out
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASP330F-01-08S
Zoro #
G115854823
UPC #
-
Country of Origin
Japan
Dimensions
Valve Body Size
1/8 in
Air Connection Size
8 mm
Pilot Port Connection Size
M5 x 0.8
Connection Size
1/8
Details
Adjustment Type
Knurled
Fitting Style
Universal
Body Material
Brass/PBT
Metering Direction
Meter Out
Item
Piloted Non-Return Valve
Maximum Flow Rate
180 lpm
Maximum Operating Pressure
1 MPa
Connection Type
BSPT
Air Connection Type
Push to Connect Tube
Minimum Operating Pressure
0.1 MPa
Description
PILOT OPERATED SPEED CONTROLLER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.