
PILOT OPERATED SPEED CONTROLLER
Mfr # ASP330F-N01-07S
Zoro # G215854839
product price: $39.99
/eaKey Features
Body Material
Brass/PBT
Connection Size
1/8
Metering Direction
Meter Out
Pilot Port Connection Size
10-32
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASP330F-N01-07S
Zoro #
G215854839
UPC #
-
Country of Origin
Japan
Dimensions
Connection Size
1/8
Pilot Port Connection Size
10-32
Valve Body Size
1/8 in
Air Connection Size
1/4 in
Details
Body Material
Brass/PBT
Metering Direction
Meter Out
Connection Type
NPT
Adjustment Type
Knurled
Fitting Style
Universal
Pilot Port Connection Type
UNF
Item
Piloted Non-Return Valve
Maximum Flow Rate
180 lpm
Air Connection Type
Push to Connect Tube
Minimum Operating Pressure
0.1 MPa
Maximum Operating Pressure
1 MPa
Description
PILOT OPERATED SPEED CONTROLLER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.