Piping Adapter
Mfr # E310T-D
Zoro # G310044944
product price: $15.19
/eaKey Features
Series
AC-D
Overall Length
53 mm
Compatible with Brand
SMC
Overall Height
53 mm
Compatible with Series
AC-D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E310T-D
Zoro #
G310044944
UPC #
-
Country of Origin
China
Dimensions
Overall Length
53 mm
Overall Height
53 mm
Overall Width
12 mm
Details
Item
Turn Adapter
Series
AC-D
Compatible with Brand
SMC
Compatible with Series
AC-D
Compatible with Manufacturer Part Number
AC20-D, AC30-D, AC40-D
Standards
RoHS Compliant
Description
Turn Adapter, Compatible with Manufacturer Part Number AC20-D, AC30-D, AC40-D, Series AC-D, Compatible with Brand SMC, Compatible with Series AC-D, Overall Height 53 mm, Overall Length 53 mm, Overall Width 12 mm, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.