Zoro Homepage

Piping Adapter

  • Mfr # Y510-N02-D

  • Zoro # G710044957


product price: $35.79
/ea

Key Features

Compatible with Series
AC
Overall Height
66 mm
Overall Width
24 mm
Air Inlet Type
NPT
Overall Length
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y510-N02-D
Zoro #
G710044957
UPC #
-
Country of Origin
China

Dimensions

Overall Height
66 mm
Overall Width
24 mm
Overall Length
44 mm
Air Inlet Size
1/4 in

Details

Item
Spacer
Compatible with Series
AC
Air Inlet Type
NPT
Compatible with Brand
SMC
Series
AC-D
Compatible with Manufacturer Part Number
AC40-06, AC40B-06, AC40C-06
Standards
RoHS Compliant

Description

Spacer, Compatible with Manufacturer Part Number AC40-06, AC40B-06, AC40C-06, Series AC-D, Air Inlet Size 1/4 in, Air Inlet Type NPT, Compatible with Brand SMC, Compatible with Series AC, Overall Height 66 mm, Overall Length 44 mm, Overall Width 24 mm, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.