Plug, Push-to-Connect 8 mm
Mfr # KRP-08
Zoro # G516330100
product price: $2.39
/eaSold in multiples of 10 for $23.90
Key Features
Standards
RoHS
Fitting Connection Type
Push-to-Connect
Overall Length
39 mm
System of Measurement
Metric
Series
KR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KRP-08
Zoro #
G516330100
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
39 mm
Fitting Tube Size Outer Diameter
8 mm
Details
Standards
RoHS
Fitting Connection Type
Push-to-Connect
Item
Push-Fit Fitting Plug
System of Measurement
Metric
Series
KR
Compatible Tube Material
Polyurethane, Nylon
Fitting Shape
Plug
For Media Type
Air
Resistance Properties
Flame-Resistant
Description
Push-Fit Cap, Application Pneumatics, Fitting Connection Type Push-to-Connect, Fitting Material Polybutylene Terephthalate, Fitting Tube Size Outer Diameter 8 mm, Material Grade Not Applicable, Overall Length 39 mm, Includes Pre-Applied Thread Sealant Not Applicable, Color Green, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.