Shop All Push On Hose Fittings
Smc
Plug, Tube 10mm, Brass and PBT
Mfr # KQ2P-10
Zoro # G2026561
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air
- Fitting Connection Type Tube Stem
- Specific Fitting Shape Plug
- Stem OD 10mm
Product Information
- Brand Smc
- MFR # KQ2P-10
- Zoro # G2026561
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 10mm |
Overall Length | 43 mm |
Fitting Tube Size Outer Diameter | 10 mm |
Details
Description
Plug, Application Air, Fitting Connection Type Tube Stem, Fitting Material PBT, Fitting Tube Size Outer Diameter 10 mm, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 43 mm, Specific Fitting Shape Plug, Color White, Compatible Tube Material Brass, Polybutylene, Minimum Operating Temperature 32 Degrees F, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6203VVC3E, 6200 Series Single Row Deep Groove Ball Bearing (6203VVC3E)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B652BB553A)
- GUARDAIR Swivel Connector, 1/4 In FNPT to MNPT (14NFNMH05)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI STR0704SG1M90, Suction Strainer, 125 micron, Outside-In (MF0062176)
- SMC Straight Union, 1/2 in., TubexTube (KQ2H13-00A)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-34A)
- SMC Bulkhead Union, 1/2 in., TubexTube (KQ2E13-00A)
- SMC Male Adapter, 1/2 in., TubexMale BSPT (KQ2H13-04AS)
- SMC Straight Union, 6mm, TubexTube (KQ2H06-00A)
- SMC Bulkhead Union Elbow, 90 Deg, 1/4 in.Tube (KQ2LE07-00A)
- SMC Female Adapter, 1/8 in., TubexFNPT (KQ2F01-34A)
- Smc Hose Fittings