Shop All Push On Hose Fittings
Smc
Plug, Tube 4mm, Brass and PBT
Mfr # KQ2P-04
Zoro # G2906802
product price: $0.93
/ea
Sold in multiples of 10 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air
- Fitting Connection Type Tube Stem
- Specific Fitting Shape Plug
- Connection Type Tube Stem
Product Information
- Brand Smc
- MFR # KQ2P-04
- Zoro # G2906802
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 4mm |
Overall Length | 32 mm |
Fitting Tube Size Outer Diameter | 4 mm |
Details
Description
Plug, Application Air, Fitting Connection Type Tube Stem, Fitting Material PBT, Fitting Tube Size Outer Diameter 4 mm, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 32 mm, Specific Fitting Shape Plug, Color White, Compatible Tube Material Brass, Polybutylene, Minimum Operating Temperature 32 Degrees F, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 5/8" (3J58)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9020FKN8H, Pressure Line, 5 micron, Outside-In (MF0058436)
- EZO Bearings, 8.00mm Bore Dia., 170 lb. (F688ZZP6MC3SRL)
- TIMKEN TIM-29520, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 29520 (29520)
- SMC Straight Union, 10mm, TubexTube (KQ2H10-00A)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexTube (KQ2L11-00A)
- SMC Union Tee, 1/4 in., TubexTube (KQ2T07-00A)
- SMC Tube Cap, 4mm, Tube (KQ2C04-00A)
- SMC Union Elbow, 90 Deg, 1/2 in., TubexMNPT (KQ2L13-35AS)
- SMC Male Run Tee, 3/8 in., TubexMNPT (KQ2Y11-35AS)
- FESTO Push-In Y-Connector QSY-10 (QSY-10)
- Smc Hose Fittings