Shop All Pneumatic Grippers
Smc
Pneumatic Gripper
Mfr # MHZ2-20D-M9BSDPC
Zoro # G804382842
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Open Width 50 mm
- Height 27.6 mm
- Length 84.8 mm
Product Information
- Brand Smc
- MFR # MHZ2-20D-M9BSDPC
- Zoro # G804382842
- Country of Origin Unknown
- Category Pneumatic Grippers
Dimensions
Open Width | 50 mm |
Height | 27.6 mm |
Length | 84.8 mm |
Description
17
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 17mm Bore Dia., 35mm Outside Dia., 10mm Width (6003 2RSNR/C3 PRX)
- BREEZE Hose Clamp, HT, Liner, SAE 912,410SS, PK10 (HTM 900 L B)
- NEW DEPARTURE HYATT Single Row Ball Bearings (77506)
- D&D 84" Outside Length, 7/8" Top Width, 1 Ribs (CX80)
- LISLE Tractor Swivel Gripper, 5" (57060)
- FESTO Angle Gripper DHWS-40-A (DHWS-40-A)
- Smc Pneumatic System Components