Zoro Homepage
This item is Discontinued.
Smc Pneumatic Solenoid Valve 24V-DC 0.7MPA VQ2300-51

Pneumatic Solenoid Valve 24V-DC 0.7MPA (Discontinued)

  • Mfr # VQ2300-51
  • Zoro # G205658607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQ2300-51
Zoro #
G205658607
UPC #
-
Country of Origin
Unknown

Dimensions

Length
117 mm
Width
16 mm
Height
55 mm

Details

Voltage
12, 24V DC; 100, 110, 200, 220V AC
Max. Pressure
0.7 MPa
Media
Air/Inert Gas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.