Zoro Homepage

Port (5)solenoid valve endplate

  • Mfr # SV1000-52U-2A-C8

  • Zoro # G515197193


product price: $35.29
/ea

Key Features

Series
SV1000
Voltage
24 VDC
Includes
Mounting Screws
Power Consumption
0.6 W
Overall Height
45 1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV1000-52U-2A-C8
Zoro #
G515197193
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
45 1/2 mm
Overall Width
26 1/2 mm
Overall Length
97 1/2 mm

Description

Port (5)solenoid valve endplate

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.