Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port (5)solenoid valve endplate

  • Mfr # SV2000-52U-1A-N11

  • Zoro # G215197233


product price: $40.69
/ea

Key Features

Includes
Mounting Screws
Overall Height
53 mm
Body Material
Aluminum
Overall Width
30 mm
Overall Length
114 11/16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2000-52U-1A-N11
Zoro #
G215197233
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
53 mm
Overall Width
30 mm
Overall Length
114 11/16 mm

Details

Item
5 port solenoid valve endplate
Includes
Mounting Screws
Body Material
Aluminum
Number of Ports
2
Operating Temperature - Maximum
50 Degrees C
For Media
Air
Operating Temperature - Minimum
-10 Degrees C
Product Type
End Plate
Compatible Series
SV2000
Operating Pressure - Minimum
-100 kPa
Seal Material
Rubber
Plate Orientation
Horizontal
Operating Pressure - Maximum
0.7 MPa
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Plate Position
Right
Includes Muffler
Muffler Not Included

Description

Port (5)solenoid valve endplate

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.