Zoro Homepage

Port (5)solenoid valve endplate

  • Mfr # SV2000-52U-1AS-C10

  • Zoro # G015197211


product price: $43.59
/ea

Key Features

Includes
Mounting Screws
Overall Height
53 mm
Body Material
Aluminum
Overall Width
30 mm
Overall Length
114 11/16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2000-52U-1AS-C10
Zoro #
G015197211
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
53 mm
Overall Width
30 mm
Overall Length
114 11/16 mm

Details

Item
5 port solenoid valve endplate
Includes
Mounting Screws
Body Material
Aluminum
For Media
Air
Operating Temperature - Minimum
-10 Degrees C
Number of Ports
2
Operating Temperature - Maximum
50 Degrees C
Operating Pressure - Minimum
-100 kPa
Product Type
End Plate
Operating Pressure - Maximum
0.7 MPa
Seal Material
Rubber
Plate Position
Right
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Includes Muffler
Muffler Included
Plate Orientation
Horizontal
Compatible Series
SV2000

Description

Port (5)solenoid valve endplate

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.