Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Position (2) Double Solenoid

  • Mfr # SV3200-5W1U-03N

  • Zoro # G615191282


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SV3000
Voltage
24V DC
Pilot Pressure
15 psi
Power Consumption
0.6 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV3200-5W1U-03N
Zoro #
G615191282
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
60 5/16 mm
Overall Width
46 mm
Overall Length
121 13/32 mm
Inlet Port Connection Size
3/8 in
Exhaust Port Connection Size
3/8 in
Pilot Port Connection Size
M5 x .08

Details

Item
2 Position Double Solenoid
Body Style
Body-Ported
Series
SV3000
Voltage
24V DC
Pilot Pressure
15 psi
Power Consumption
0.6 W
Override
Non-Locking
Number of Ways
Four-Way
Number of Positions
Two-Position
Standards
RoHS Compliant
For Media
Air
Response Time
32 msec
Lubrication
Lubrication Not Required
Operating Pressure - Maximum
0.7 MPa
Valve Type
Spool
Operating Temperature - Maximum
50 Degrees C
Body Features
Single
Inlet Port Connection Type
NPT
Operating Pressure - Minimum
0.1 MPa
Actuator Type
Double Solenoid
Exhaust Port Connection Type
NPT
Pilot Type
Internal Pilot
Product Type
Solenoid Air Control Valve
Number of Ports
5
Operating Temperature - Minimum
-10 Degrees C
Seal Material
Rubber
Return Action
Double Solenoid Bi-Stable
Pilot Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Coefficient of Volume (Cv)
0.91
Electrical Connection Type
Quick Connect Terminal
Flow Rate - Maximum
31.2 scfm
Spool Material
Aluminum
Exhaust Port Connection Gender
Female
Inlet Port Connection Gender
Female

Description

Position (2) Double Solenoid

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.