Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Position (2) Single Solenoid

  • Mfr # SV1100-5W2U-01

  • Zoro # G215197691


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SV1000
Voltage
24V DC
Pilot Pressure
22 psi
Power Consumption
0.6 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV1100-5W2U-01
Zoro #
G215197691
UPC #
-
Country of Origin
Japan

Dimensions

Exhaust Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Pilot Port Connection Size
M5 x .08

Details

Item
2 Position Single Solenoid
Body Style
Body-Ported
Series
SV1000
Voltage
24V DC
Pilot Pressure
22 psi
Power Consumption
0.6 W
Body Material
Die Cast Zinc
Override
Non-Locking
Number of Ways
Four-Way
Number of Positions
Two-Position
Standards
RoHS Compliant
Body Features
Single
Operating Temperature - Minimum
-10 Degrees C
Lubrication
Lubrication Not Required
Product Type
Solenoid Air Control Valve
Operating Temperature - Maximum
50 Degrees C
Pilot Type
Internal Pilot
Operating Pressure - Maximum
0.25 MPa
For Media
Air
Seal Material
Rubber
Actuator Type
Single Solenoid
Operating Pressure - Minimum
0.7 MPa
Valve Type
Spool
Flow Rate - Maximum
8.5 scfm
Inlet Port Connection Type
BSPT
Exhaust Port Connection Type
NPT
Coefficient of Volume (Cv)
0.24
Number of Ports
5
Exhaust Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Inlet Port Connection Gender
Female
Electrical Connection Type
Quick Connect Terminal
Spool Material
Aluminum
Return Action
Single Solenoid Monostable
Pilot Port Connection Gender
Female

Description

Position (2) Single Solenoid

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.