Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Position (2) Single Solenoid

  • Mfr # SV1100R-5FU

  • Zoro # G815197701


product price: $72.69
/ea

Key Features

Body Style
Body-Ported
Series
SV1000
Voltage
24V DC
Pilot Pressure
36 psi
Power Consumption
0.6 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV1100R-5FU
Zoro #
G815197701
UPC #
-
Country of Origin
Japan

Details

Item
2 Position Single Solenoid
Body Style
Body-Ported
Series
SV1000
Voltage
24V DC
Pilot Pressure
36 psi
Power Consumption
0.6 W
Body Material
Die Cast Zinc
Override
Non-Locking
Number of Ways
Four-Way
Number of Positions
Two-Position
Standards
RoHS Compliant
Operating Pressure - Minimum
-100 kPa
For Media
Air
Operating Temperature - Maximum
50 Degrees C
Operating Pressure - Maximum
0.7 MPa
Pilot Type
Remote Pilot
Product Type
Solenoid Air Control Valve
Seal Material
Rubber
Lubrication
Lubrication Not Required
Number of Ports
5
Body Features
Single
Operating Temperature - Minimum
-10 Degrees C
Actuator Type
Single Solenoid
Valve Type
Spool
Inlet Port Connection Gender
Female
Exhaust Port Connection Gender
Female
Pilot Port Connection Gender
Female
Coefficient of Volume (Cv)
0.24
Spool Material
Aluminum
Electrical Connection Type
Multi-Connector
Includes Solenoid Coil
Solenoid Coil Included
Flow Rate - Maximum
8.6 scfm
Return Action
Single Solenoid Monostable

Description

Position (2) Single Solenoid

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.