Zoro Homepage

Position (2) Single Solenoid

  • Mfr # SV2100-5FUD

  • Zoro # G815854833


product price: $69.29
/ea

Key Features

Lubrication
Lubrication Not Required
Electrical Connection Type
Multi-Connector
Operating Temperature - Minimum
-10 Degrees C
Body Features
Single
Actuator Type
Single Solenoid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2100-5FUD
Zoro #
G815854833
UPC #
-
Country of Origin
Japan

Details

Lubrication
Lubrication Not Required
Electrical Connection Type
Multi-Connector
Operating Temperature - Minimum
-10 Degrees C
Body Features
Single
Actuator Type
Single Solenoid
Pilot Pressure
22 psi
Power Consumption
0.65 W
Item
2 Position Single Solenoid
Operating Temperature - Maximum
50 Degrees C
Number of Ways
Four-Way
For Media
Air
Coefficient of Volume (Cv)
0.26
Override
Locking
Includes Solenoid Coil
Solenoid Coil Included
Valve Type
Spool
Voltage
24V DC
Standards
RoHS Compliant
Number of Ports
5
Return Action
Single Solenoid Monostable
Operating Pressure - Maximum
0.7 MPa
Pilot Type
Internal Pilot
Exhaust Port Connection Gender
Female
Product Type
Solenoid Air Control Valve
Spool Material
Aluminum
Seal Material
Rubber
Number of Positions
Two-Position
Flow Rate - Maximum
8.9 scfm
Series
SV2000
Body Style
Body-Ported
Pilot Port Connection Gender
Female
Operating Pressure - Minimum
0.15 MPa
Inlet Port Connection Gender
Female

Description

Position (2) Single Solenoid

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.