Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Position (2) Single Solenoid

  • Mfr # SV2100-5W2U-02N

  • Zoro # G815197695


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SV2000
Voltage
24V DC
Pilot Pressure
22 psi
Power Consumption
0.65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2100-5W2U-02N
Zoro #
G815197695
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
51 mm
Overall Width
35 mm
Overall Length
108 1/2 mm
Exhaust Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in
Pilot Port Connection Size
M5 x .08

Details

Item
2 Position Single Solenoid
Body Style
Body-Ported
Series
SV2000
Voltage
24V DC
Pilot Pressure
22 psi
Power Consumption
0.65 W
Override
Non-Locking
Standards
RoHS Compliant
Number of Ways
Four-Way
Number of Positions
Two-Position
Operating Pressure - Maximum
0.7 MPa
Seal Material
Rubber
Body Features
Single
Pilot Type
Internal Pilot
Operating Temperature - Maximum
50 Degrees C
Operating Pressure - Minimum
0.15 MPa
Number of Ports
5
Lubrication
Lubrication Not Required
Actuator Type
Single Solenoid
For Media
Air
Operating Temperature - Minimum
-10 Degrees C
Product Type
Solenoid Air Control Valve
Valve Type
Spool
Inlet Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Gender
Female
Return Action
Single Solenoid Monostable
Inlet Port Connection Type
NPT
Exhaust Port Connection Type
NPT
Electrical Connection Type
Quick Connect Terminal
Pilot Port Connection Gender
Female
Flow Rate - Maximum
8.9 scfm
Coefficient of Volume (Cv)
0.26

Description

Position (2) Single Solenoid

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.